Shop All Voltage Converters
Cui Inc
DC to DC Converter, 100 to 1000V DC to 9V DC, 10VA, 0 Hz
Mfr # AE10-EW-S9-DIN
Zoro # G405825816
product price: $67.99
/ea
Sold in multiples of 2 for $135.98
$135.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 100 to 1000V DC to 9V DC
- VA Rating 10VA
- Mounting DIN Rail
- Hz 0 Hz
- Height 1.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # AE10-EW-S9-DIN
- Zoro # G405825816
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1.441 in |
Width | 2.126 in |
Depth | 3.783 in |
Details
Item | DC to DC Converter |
Converts | 100 to 1000V DC to 9V DC |
VA Rating | 10VA |
Mounting | DIN Rail |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303050000)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- Cui Inc Converters