Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 5V DC, 43W, 8.61A, Chassis
Mfr # VOF-70-5
Zoro # G005827234
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 5V DC
- Power Rating 43W
- Output Amps 8.61A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-70-5
- Zoro # G005827234
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.32 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 5V DC |
Power Rating | 43W |
Output Amps | 8.61A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- Cui Inc Power Supplies