Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 48V DC, 120W, 2.5A, Chassis
Mfr # VOF-120-48
Zoro # G005827487
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 48V DC
- Power Rating 120W
- Output Amps 2.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-120-48
- Zoro # G005827487
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.32 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 48V DC |
Power Rating | 120W |
Output Amps | 2.5A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SDO6V02S)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- TDK-LAMBDA AC to DC Power Supply, 100 to 120V AC, 15V DC, 100A (HWS1500-15)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- Cui Inc Power Systems