Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 36V DC, 280W, 7.78A, Chassis
Mfr # VOF-280-36
Zoro # G605827405
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 36V DC
- Output Amps 7.78A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-280-36
- Zoro # G605827405
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.26 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 36V DC |
Power Rating | 280W |
Output Amps | 7.78A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- MEAN WELL AC to DC Power Supply, 100 to 240V AC, 5V DC, 300W, 50A (SP-300-5)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- Cui Inc Power Systems