Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 36V DC, 150W, 4.2A, Chassis
Mfr # VOF-150-36
Zoro # G505827574
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 36V DC
- Output Amps 4.2A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-150-36
- Zoro # G505827574
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.32 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 36V DC |
Power Rating | 150W |
Output Amps | 4.2A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL720R-BK)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA4)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, DIN Rail (S8FSG10012CD)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- EATON DC Power Supply, 320/500V AC, 24V DC, 480W, 20A, DIN Rail (PSG480F24RM)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- Cui Inc Power Systems