Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 24V DC, 185W, 7.71A, Chassis
Mfr # VOF-185-24
Zoro # G805827304
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 24V DC
- Output Amps 7.71A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-185-24
- Zoro # G805827304
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.378 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 24V DC |
Power Rating | 185W |
Output Amps | 7.71A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 2/0AWG, 2.32In (GB29)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6CB)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- Cui Inc Power Systems