Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 15V DC, 185W, 12.33A, Chassis
Mfr # VOF-185-15
Zoro # G605827276
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 15V DC
- Output Amps 12.33A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-185-15
- Zoro # G605827276
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.378 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 15V DC |
Power Rating | 185W |
Output Amps | 12.33A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- Cui Inc Power Systems