Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 15V DC, 150W, 10A, Chassis
Mfr # VOF-150-15
Zoro # G505827628
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 15V DC
- Output Amps 10A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-150-15
- Zoro # G505827628
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.32 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 15V DC |
Power Rating | 150W |
Output Amps | 10A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- SONICIQ Power Cord Protector (PCP-24-3581)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- Cui Inc Power Systems