Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 15V DC, 100W, 6.7A, Chassis
Mfr # VOF-100-15
Zoro # G605827511
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 15V DC
- Output Amps 6.7A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-100-15
- Zoro # G605827511
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.32 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 15V DC |
Power Rating | 100W |
Output Amps | 6.7A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 86H 20W (NC86VSHR)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- ALLEN BRADLEY Power Supply Module, 120/240V AC, 5.1V DC, 75W, 4A (1756-PA75R)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- Cui Inc Power Supplies