Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 277V AC, 12V DC, 225W, 18.75A, Chassis
Mfr # VOF-225-12
Zoro # G205827324
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 277V AC
- Output Voltage 12V DC
- Output Amps 18.75A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VOF-225-12
- Zoro # G205827324
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.378 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 277V AC |
Output Voltage | 12V DC |
Power Rating | 225W |
Output Amps | 18.75A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- ROWE High-Voltage Lead Wire, HV, 16 AWG, 50 ft, Red, Silicone Oxide Insulation (SW168M3050)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- METTLER - TOLEDO Power Supply Module (4600-069)
- Cui Inc Power Systems