Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 9V DC, 11.97W, 1.33A
Mfr # SMI12-9-VB-CUB
Zoro # G705827206
product price: $13.35
/ea
Sold in multiples of 10 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 9V DC
- Power Rating 11.97W
- Output Amps 1.33A
- Style Wall Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # SMI12-9-VB-CUB
- Zoro # G705827206
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.87 in |
Width | 1-1/4 in |
Depth | 2.71 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 9V DC |
Power Rating | 11.97W |
Output Amps | 1.33A |
Style | Wall Plug |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (29W77)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- Cui Inc Power Supplies