Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 5V DC, 80W, 16A, Chassis
Mfr # VGS-100-5
Zoro # G005826961
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Power Rating 80W
- Output Amps 16A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGS-100-5
- Zoro # G005826961
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.82 in |
Depth | 6.26 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 80W |
Output Amps | 16A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-9)
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- HUBBELL Cover and Hinge (CA320)
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- POWER-ONE AC to DC Power Supply, 87 to 264V AC, 12V DC, 20W, 1.7A, Chassis (HB12-1.7-AG)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- Cui Inc Power Supplies