Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 5V DC, 110W, 22A, Chassis
Mfr # VSBU-120-5
Zoro # G505827659
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 5V DC
- Output Amps 22A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VSBU-120-5
- Zoro # G505827659
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 1.28 in |
Width | 5 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 110W |
Output Amps | 22A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL RPC Power Strip 20A 5C (ACS-2018-5C-RPC-HW)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/240V AC, 12V DC, 100W, 8.5A, Panel (ABLP1A12085)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- Cui Inc Power Supplies