Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 54V DC, 3000W, 55.5A, Rack
Mfr # PSE-3000-54-F
Zoro # G005827548
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 54V DC
- Power Rating 3000W
- Output Amps 55.5A
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PSE-3000-54-F
- Zoro # G005827548
- Country of Origin Canada
- Category Power Supplies
Dimensions
Height | 1.6 in |
Width | 4 in |
Depth | 13.21 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 54V DC |
Power Rating | 3000W |
Output Amps | 55.5A |
Mounting | Rack |
Style | Front-End |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- Cui Inc Power Systems