Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 48V DC, 550W, 11.46A, Chassis
Mfr # VMS-550-48
Zoro # G505827666
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 550W
- Output Amps 11.46A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-550-48
- Zoro # G505827666
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 550W |
Output Amps | 11.46A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J53E)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- Cui Inc Power Supplies