Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 48V DC, 450W, 9.4A, Chassis
Mfr # VMS-450B-48-CNF
Zoro # G005827661
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Output Amps 9.4A
- Mounting Chassis
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-450B-48-CNF
- Zoro # G005827661
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.97 in |
Width | 3.41 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 450W |
Output Amps | 9.4A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Enclosed |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- Cui Inc Power Supplies