Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 48V DC, 40W, 0.834A, Chassis
Mfr # VMS-40-48
Zoro # G505827444
product price: $37.95
/ea
Sold in multiples of 3 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 40W
- Output Amps 0.834A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-40-48
- Zoro # G505827444
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 40W |
Output Amps | 0.834A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 240V (1999 200V-240V)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- METTLER - TOLEDO Power Supply Module (4600-069)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- Cui Inc Power Supplies