Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 48V DC, 36W, 0.75A
Mfr # SDI36-48-U-P5
Zoro # G605826262
product price: $17.15
/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 36W
- Output Amps 0.75A
- Style Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # SDI36-48-U-P5
- Zoro # G605826262
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.3 in |
Width | 1.97 in |
Depth | 3.94 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 36W |
Output Amps | 0.75A |
Style | Desktop |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- PRIME WIRE & CABLE Prime Outdoor 6 Outlet Photocell Power Stake Timer 125 V Green (TNCDTSTK6-RC)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- Cui Inc Power Supplies