Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 48V DC, 25W, 0.52A, PCB
Mfr # VOF-S25B-48
Zoro # G605827481
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Output Amps 0.52A
- Mounting PCB
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-S25B-48
- Zoro # G605827481
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.98 in |
Width | 1.1 in |
Depth | 2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 25W |
Output Amps | 0.52A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS72FB)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- Cui Inc Power Supplies