Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 48V DC, 200W, 4.17A, Chassis
Mfr # VMS-200-48
Zoro # G505826812
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 48V DC
- Power Rating 200W
- Output Amps 4.17A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-200-48
- Zoro # G505826812
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.48 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 200W |
Output Amps | 4.17A |
Mounting | Chassis |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- ANCOR Black 14AWG Tinned Copper Wire - 18' (184003)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- Cui Inc Power Systems