Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 36V DC, 40W, 1.11A, Chassis
Mfr # VMS-40-36
Zoro # G805827533
product price: $37.95
/ea
Sold in multiples of 3 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 36V DC
- Power Rating 40W
- Output Amps 1.11A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-40-36
- Zoro # G805827533
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 36V DC |
Power Rating | 40W |
Output Amps | 1.11A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- FLUKE Fluke 115 True RMS Digital Multimeter, CAT III 600 V safety rated (2538790)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640P)
- Cui Inc Power Systems