Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 3.3V DC, 66W, 20A, Chassis
Mfr # VGS-100-3.3
Zoro # G505826966
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 3.3V DC
- Power Rating 66W
- Mounting Chassis
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGS-100-3.3
- Zoro # G505826966
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.82 in |
Depth | 6.26 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 3.3V DC |
Power Rating | 66W |
Output Amps | 20A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS723)
- HONEYWELL Q390A1053 30" Thermocouple (Q390A1053)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- PANDUIT Ferrule, 22 AWG, PP, 3/8in., PK500 (FSD74-6-D)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- Cui Inc Power Systems