Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 3.3V DC, 20W, 6A, Chassis
Mfr # VGS-25-3.3
Zoro # G305827187
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 3.3V DC
- Power Rating 20W
- Mounting Chassis
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGS-25-3.3
- Zoro # G305827187
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.1 in |
Width | 2 in |
Depth | 3.11 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 3.3V DC |
Power Rating | 20W |
Output Amps | 6A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- NVENT HOFFMAN U-Connector, Comm, Steel, 2.50in.Hx2.50in.L (F22GUC)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- QUICKCABLE Black Welding Cable, 6 ga., 100 ft. (202102-100)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- Cui Inc Power Supplies