Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 3.3V DC, 19.8W, 6A, Chassis
Mfr # VMS-40-3.3
Zoro # G605827542
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 3.3V DC
- Power Rating 19.8W
- Output Amps 6A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VMS-40-3.3
- Zoro # G605827542
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 3.3V DC |
Power Rating | 19.8W |
Output Amps | 6A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- Cui Inc Power Supplies