Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 3.3V DC, 15A, Chassis
Mfr # VGS-75-3.3
Zoro # G505827086
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 3.3V DC
- Mounting Chassis
- Case Material Metal Case
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VGS-75-3.3
- Zoro # G505827086
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.86 in |
Depth | 5.08 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 3.3V DC |
Output Amps | 15A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - UV Black Nylon - 100 pcs (CT280-B)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- UEI TEST INSTRUMENTS Cable Length Meter (CLM100)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- Cui Inc Power Systems