Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 24V DC, 400W, 16.67A, Chassis
Mfr # PCM-400-24-U
Zoro # G005826343
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 400W
- Output Amps 16.67A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCM-400-24-U
- Zoro # G005826343
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 4 in |
Depth | 6 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 400W |
Output Amps | 16.67A |
Mounting | Chassis |
Style | U-Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845C)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- Cui Inc Power Systems