Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 24V DC, 350W, 14.58A, Chassis
Mfr # VMS-350-24
Zoro # G005827357
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 350W
- Output Amps 14.58A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-350-24
- Zoro # G005827357
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 350W |
Output Amps | 14.58A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- Cui Inc Power Systems