Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 24V DC, 26W, 1.1A, Chassis
Mfr # VGS-25-24
Zoro # G205827232
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 26W
- Output Amps 1.1A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGS-25-24
- Zoro # G205827232
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.1 in |
Width | 2 in |
Depth | 3.11 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 26W |
Output Amps | 1.1A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, D Curve (FAZ-D15/2)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- Cui Inc Power Systems