Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 24V DC, 160W, 6.66A, Chassis
Mfr # VMS-160-24
Zoro # G505827055
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 24V DC
- Power Rating 160W
- Output Amps 6.66A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-160-24
- Zoro # G505827055
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.08 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 160W |
Output Amps | 6.66A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- SQUARE D Molded Case Circuit Breaker, BGA Series 45A, 2 Pole, 347/600V AC, B Curve (BGA260451)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- Cui Inc Power Systems