Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 15V DC, 51W, 3.4A, Chassis
Mfr # VGS-50-15
Zoro # G605827153
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 15V DC
- Output Amps 3.4A
- Mounting Chassis
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGS-50-15
- Zoro # G605827153
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.42 in |
Width | 3.82 in |
Depth | 3.9 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 51W |
Output Amps | 3.4A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22974001)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- GFC Power Supply, 120/240V AC, 24V DC, 100W, 2.4A (GHOF 2-24)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- Cui Inc Power Systems