Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 15V DC, 21W, 1.4A, PCB
Mfr # VMS-20-15
Zoro # G005826824
Sold in multiples of 3 for $94.17
$94.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 15V DC
- Power Rating 21W
- Output Amps 1.4A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VMS-20-15
- Zoro # G005826824
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.8 in |
Width | 1.6 in |
Depth | 2.38 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 21W |
Output Amps | 1.4A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- IE POWER Power Supply, 120V AC, 24V DC, 1A (5620A13)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 115.2W, 4.8A, Panel (SLS24048T)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- Cui Inc Power Systems