Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 12V DC, 6A, Chassis
Mfr # VGS-75-12
Zoro # G605827146
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Mounting Chassis
- Case Material Metal Case
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGS-75-12
- Zoro # G605827146
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.86 in |
Depth | 5.08 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Output Amps | 6A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- Cui Inc Power Systems