Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 12V DC, 400W, 33.33A, Chassis
Mfr # PCM-400-12-U
Zoro # G605826354
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Output Amps 33.33A
- Mounting Chassis
- Style U-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PCM-400-12-U
- Zoro # G605826354
- Country of Origin Taiwan, Province of China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 4 in |
Depth | 6 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 400W |
Output Amps | 33.33A |
Mounting | Chassis |
Style | U-Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- Cui Inc Power Supplies