Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 12V DC, 25W, 2.1A, PCB
Mfr # PSK-S25B-12-PB
Zoro # G605827603
product price: $37.35
/ea
Sold in multiples of 2 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Output Amps 2.1A
- Mounting PCB
- Style Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PSK-S25B-12-PB
- Zoro # G605827603
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.98 in |
Width | 1.19 in |
Depth | 2.09 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 25W |
Output Amps | 2.1A |
Mounting | PCB |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- PANDUIT Ring Terminal, large wire, non-insulated (P8-38R-T)
- HUBBELL 50A Marine Locking Connector 2P 3W 125VAC GY (HBL63CM60)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- PHOENIX CONTACT Power Supply, 400 to 500V AC, 24V DC, 240/360W, 10A, DIN Rail (TRIO-PS-2G/3AC/24DC/10)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- Cui Inc Power Systems