Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 264V AC, 12V DC, 102W, 8.5A, Chassis
Mfr # VGS-100-12
Zoro # G505827048
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC
- Output Voltage 12V DC
- Power Rating 102W
- Mounting Chassis
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VGS-100-12
- Zoro # G505827048
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.82 in |
Depth | 6.26 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 102W |
Output Amps | 8.5A |
Mounting | Chassis |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS248)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210-Ex)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- Cui Inc Power Systems