Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 135V AC, 16 to 24V DC, 16.8W, 0.7A, Chassis
Mfr # VLED15-120-700
Zoro # G705986927
Sold in multiples of 2 for $59.58
$59.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 135V AC
- Output Voltage 16 to 24V DC
- Power Rating 16.8W
- Output Amps 0.7A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VLED15-120-700
- Zoro # G705986927
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.1 in |
Width | 2.2 in |
Depth | 3.2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 135V AC |
Output Voltage | 16 to 24V DC |
Power Rating | 16.8W |
Output Amps | 0.7A |
Mounting | Chassis |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (BP/ATC-3-RP)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A1412CH)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 300W, 5A (1685B)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- Cui Inc Power Supplies