Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 88 to 264V AC, 48V DC, 60W, 1.25A, DIN Rail
Mfr # VDRS-60-48
Zoro # G105826762
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC
- Output Voltage 48V DC
- Output Amps 1.25A
- Mounting DIN Rail
- Style Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VDRS-60-48
- Zoro # G105826762
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.54 in |
Width | 1.57 in |
Depth | 3.9 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 88 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 60W |
Output Amps | 1.25A |
Mounting | DIN Rail |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33347SB003AX0)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- Cui Inc Power Systems