Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 88 to 264V AC, 48V DC, 240W, 5A, DIN Rail
Mfr # VDRS-240-48
Zoro # G605827092
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC
- Output Voltage 48V DC
- Output Amps 5A
- Mounting DIN Rail
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VDRS-240-48
- Zoro # G605827092
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.63 in |
Width | 4.92 in |
Depth | 2.59 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 88 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 240W |
Output Amps | 5A |
Mounting | DIN Rail |
Case Material | Metal Case |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- JANDORF Push Switch Buttn 3 Term (61213)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- Cui Inc Power Systems