Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 88 to 264V AC, 48V DC, 150W, 3.2A, DIN Rail
Mfr # VDRS-150-48
Zoro # G505827154
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC
- Output Voltage 48V DC
- Output Amps 3.2A
- Mounting DIN Rail
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VDRS-150-48
- Zoro # G505827154
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.92 in |
Width | 4.92 in |
Depth | 2.18 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 88 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 150W |
Output Amps | 3.2A |
Mounting | DIN Rail |
Case Material | Metal Case |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E005)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- TDK-LAMBDA AC to DC Power Supply, 100 to 120V AC, 15V DC, 100A (HWS1500-15)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- Cui Inc Power Supplies