Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 88 to 264V AC, 24V DC, 40.8W, 1.7A, DIN Rail
Mfr # VDRS-40-24
Zoro # G805826840
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC
- Output Voltage 24V DC
- Output Amps 1.7A
- Mounting DIN Rail
- Style Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VDRS-40-24
- Zoro # G805826840
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.54 in |
Width | 1.57 in |
Depth | 3.9 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 88 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 40.8W |
Output Amps | 1.7A |
Mounting | DIN Rail |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- METTLER - TOLEDO Power Supply Module (4600-069)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- Cui Inc Power Supplies