Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 88 to 264V AC, 15V DC, 40.5W, 2.7A, DIN Rail
Mfr # VDRS-40-15
Zoro # G005827043
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC
- Output Voltage 15V DC
- Power Rating 40.5W
- Output Amps 2.7A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VDRS-40-15
- Zoro # G005827043
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.54 in |
Width | 1.57 in |
Depth | 3.9 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 88 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 40.5W |
Output Amps | 2.7A |
Mounting | DIN Rail |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22977301)
- NVENT HOFFMAN Cross Fitting, 4.00x4.00, Gray, Steel (F44LC)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- BRYANT Toggle Switche, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30323D)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 25W, 5.0A, DIN Rail (ML30.101)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- Cui Inc Power Systems