Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 305V AC, 9V DC, 5W, 0.56A, PCB
Mfr # PBO-5-S9
Zoro # G505826690
product price: $11.15
/ea
Sold in multiples of 4 for $44.60
$44.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 305V AC
- Output Voltage 9V DC
- Power Rating 5W
- Output Amps 0.56A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PBO-5-S9
- Zoro # G505826690
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 0.79 in |
Width | 0.54 in |
Depth | 1.65 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 305V AC |
Output Voltage | 9V DC |
Power Rating | 5W |
Output Amps | 0.56A |
Mounting | PCB |
Style | Open Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 2.1 (ASPB100125NM)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 100A, 250V AC, Indicating (A2D100R)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- Cui Inc Power Systems