Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 305V AC, 5V DC, 1W, 0.2A, PCB
Mfr # VSK-S1-5U
Zoro # G505827673
product price: $11.59
/ea
Sold in multiples of 4 for $46.36
$46.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 305V AC
- Output Voltage 5V DC
- Power Rating 1W
- Output Amps 0.2A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VSK-S1-5U
- Zoro # G505827673
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.708 in |
Width | 0.874 in |
Depth | 1.327 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 305V AC |
Output Voltage | 5V DC |
Power Rating | 1W |
Output Amps | 0.2A |
Mounting | PCB |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP27622)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- Cui Inc Power Supplies