Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 305V AC, 3.3V DC, 1.98W, 0.6A, PCB
Mfr # PBO-3-S3.3
Zoro # G105826687
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 305V AC
- Output Voltage 3.3V DC
- Power Rating 1.98W
- Output Amps 0.6A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PBO-3-S3.3
- Zoro # G105826687
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.43 in |
Width | 0.71 in |
Depth | 1.38 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 305V AC |
Output Voltage | 3.3V DC |
Power Rating | 1.98W |
Output Amps | 0.6A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- METTLER - TOLEDO Power Supply Module (4600-069)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- Cui Inc Power Supplies