Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 305V AC, 24V DC, 1W, 0.042A, PCB
Mfr # PBO-1-S24
Zoro # G605826453
product price: $6.75
/ea
Sold in multiples of 7 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 305V AC
- Output Voltage 24V DC
- Power Rating 1W
- Output Amps 0.042A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PBO-1-S24
- Zoro # G605826453
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.71 in |
Width | 0.43 in |
Depth | 1.38 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 305V AC |
Output Voltage | 24V DC |
Power Rating | 1W |
Output Amps | 0.042A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Miniature Cable Tie, 6 in L, 0.10 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J132)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500883)
- B&K PRECISION DC Power Supply, 110/220V AC, 30/30/5V DC, 195W, 3A (9129B)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- Cui Inc Power Systems