Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 305V AC, 15V DC, 2W, 0.133A, PCB
Mfr # VSK-S2-15U
Zoro # G205827591
product price: $22.65
/ea
Sold in multiples of 2 for $45.30
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 305V AC
- Output Voltage 15V DC
- Power Rating 2W
- Output Amps 0.133A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VSK-S2-15U
- Zoro # G205827591
- Country of Origin Switzerland
- Category Power Supplies
Dimensions
Height | 0.71 in |
Width | 0.87 in |
Depth | 1.33 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 305V AC |
Output Voltage | 15V DC |
Power Rating | 2W |
Output Amps | 0.133A |
Mounting | PCB |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- BR & CH HUB TOP FEED 2"" F/R SER (DS200H2P)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- ACOPIAN Power Supply, 105 to 125V AC, 30V DC, 1.1A (B30GT110)
- Cui Inc Power Systems