Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 305V AC, 12V DC, 3W, 0.25A, PCB
Mfr # PBO-3-S12-B
Zoro # G105826526
product price: $8.89
/ea
Sold in multiples of 5 for $44.45
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 305V AC
- Output Voltage 12V DC
- Power Rating 3W
- Output Amps 0.25A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PBO-3-S12-B
- Zoro # G105826526
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.43 in |
Width | 0.71 in |
Depth | 1.38 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 305V AC |
Output Voltage | 12V DC |
Power Rating | 3W |
Output Amps | 0.25A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini LAN Cable Tester (MT-7058)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 5A (BPS-005)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- Cui Inc Power Supplies