Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 5V DC, 40W, 8A, Chassis
Mfr # VOF-40C-S5
Zoro # G605827665
product price: $15.79
/ea
Sold in multiples of 5 for $78.95
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 5V DC
- Output Amps 8A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-40C-S5
- Zoro # G605827665
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.18 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 40W |
Output Amps | 8A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- CHAINFLEX Bus Cable, TPE, 50 V, 0.31 in dia, Red (CFBUS-LB-021)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 12/15V DC, 90W, 7.5A, DIN Rail (ML100.102)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- Cui Inc Power Systems