Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 5V DC, 2.5W, 0.5A, PCB
Mfr # PBK-3-5
Zoro # G105826281
product price: $3.55
/ea
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 5V DC
- Output Amps 0.5A
- Mounting PCB
- Style Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # PBK-3-5
- Zoro # G105826281
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.945 in |
Width | 0.433 in |
Depth | 1.378 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 5V DC |
Power Rating | 2.5W |
Output Amps | 0.5A |
Mounting | PCB |
Style | Encapsulated |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR KUEBLER MAGNETIC 230V-AC 230V-DC FLOAT SWITCH (ARV2"-VOS-L410/12-V52A)
- GROTE Slimline Under-Lamp (66160)
- CARLO GAVAZZI 4.5-32V-DC 90A Amp 600V-AC Solid State Relay (RA6090-D16)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 13-18A, 1P (GV2ME20)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- Cui Inc Power Supplies