Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 5/ 24V DC, 60W, 6/ 2.2A, Chassis
Mfr # VGD-60-D524
Zoro # G805827090
product price: $38.69
/ea
Sold in multiples of 2 for $77.38
$77.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 5/ 24V DC
- Output Amps 6/ 2.2A
- Mounting Chassis
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VGD-60-D524
- Zoro # G805827090
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.9 in |
Depth | 5.1 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 5/ 24V DC |
Power Rating | 60W |
Output Amps | 6/ 2.2A |
Mounting | Chassis |
Case Material | Metal Case |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- RACO 4504250374CONNECTOR 1" STEEL (2904)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- IE POWER Power Supply, 120V AC, 24V DC, 1A (5620A13)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 100W, 4.5A, DIN Rail (S8FSG10024CD)
- Cui Inc Power Supplies